Shop All OEM Replacement Motors
Fasco
Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: For Existing C-Frame, K-Line Series
Mfr # K611
Zoro # G3214080
original price:
$57.09
9% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame C-Frame
- HP 1/100 HP
- Motor Application OEM Direct Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # K611
- Zoro # G3214080
- UPC # 00818508021683
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/4" |
Shaft Length | 2.45" |
Overall Length | 4-1/4" |
Description
Motor,1/100HP 115V C-Frame Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6319, RadialDeep Groove Ball Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (6319)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- ALLEN BRADLEY Ac Drive 25BD010N104 (25B-D010N104)
- TSUBAKI Sprocket , 60 Chain Size, 15 # of Teeth (60BTL15)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: ILG Replacement For: 7108-2237 (D115)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- FASCO Motor, 1/4 HP, OEM Replacement Brand: Thermal Transfer Replacement For: 66098 (D1006)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F33HXDDK-1548 (D359)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171 (D1039)
- FASCO Fasco Ventilation Motor, 1/25 HP, 1550 RPM, 115V, OAO, 3.3 Frame, Extended Studs (D031)
- MARATHON MOTORS Motor, 1 HP, OEM Replacement Brand: Carrier, Marathon Replacement For: 56T11D33, HD52VE214 (056T11D5209)
- Fasco OEM Replacement Motors