Shop All OEM Replacement Motors
Fasco
Motor, 1/100 HP, OEM Replacement Brand: Fasco Replacement For: 661
Mfr # D1160
Zoro # G4334331
product price: $88.09
/ea
Free Shipping & Returns
$88.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/100 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1160
- Zoro # G4334331
- UPC # 818508022222
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1-9/16" |
Length Less Shaft | 2 1/2 in |
Bolt Circle Dia. | 2-13/16" |
Body Dia. | 3.3" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 4.07" |
Stud Size | 8-32 x 1/2" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.6 A, 3.3 in Frame, OEM Replacement Brand Fasco, Replacement For 661, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Impedance, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 3/8 x 1 In (SPC-22-16-F)
- BAND-IT Band Clamp, SS, Min.Dia. 1-1/4 In., PK24 (GRS206)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-41)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 22 # of Teeth (40BS22H X 3/4)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Fasco Replacement For: B45267 (D0563)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- FASCO Motor, 1/12 HP, OEM Replacement Brand: Jenn Air Replacement For: 7108-2101 (D377)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Krack Refrigeration Replacement For: 11510 (D1158)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Economite/Mid-Contienent Gas Burner Replacement For: AA2P026N (D1151)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Heatcraft Replacement For: 25308601 (D1122)
- A.O. SMITH Century ORV4539, 5" Split Capacitor Split Capacitor Fan Coil Motor - 1675 RPM 115V (ORV4539)
- Fasco HVAC Motors