Shop All OEM Replacement Motors
Fasco
Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717
Mfr # D1107
Zoro # G4334569
original price:
$149.76
8% off
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 3.3
- HP 1/10 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1107
- Zoro # G4334569
- UPC # 815585028239
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/16" |
Shaft Length | 1.45" |
Length Less Shaft | 4 in |
Body Dia. | 3-19/64" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 5.42" |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.2 A, 3.3 in Frame, OEM Replacement Brand Nutone, Replacement For 6717, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- DAYTON Run Capacitor, 20 MFD, 440V, Oval (2MDZ2)
- CONTINENTAL 1-1/2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN2)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/2" ID x 50', 1/2" MPT, Clear Blue (PBH12-50CB4)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 501909 (D1245)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Kramer/Trenton Replacement For: 5KSM59ES2001 (D1152)
- FASCO Motor1/8HP1075RPM, 3-Spd, 277V Motor (D277)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/50, 1/80, 1/140 HP, OEM Replacement Brand: Buck Stove Replacement For: 7163-6045 (D1138)
- CARRIER Motor, 17" L, 11" W, 208-230/460V, Black (HD52AZ001)
- Fasco HVAC Motors