Shop All OEM Replacement Motors
Fasco
Motor, 1/10 HP, OEM Replacement Brand: ILG Replacement For: 7108-2171
Mfr # D1039
Zoro # G4334849
original price:
$243.99
12% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 4.4
- HP 1/10 HP
- Motor Application OEM Replacement
- Motor Design Shaded Pole
- Motor Enclosure Design Open Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1039
- Zoro # G4334849
- UPC # 815585027645
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2-3/8" |
Length Less Shaft | 4 1/2 in |
Bolt Circle Dia. | 3-7/8" |
Body Dia. | 4-13/32" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 7.59" |
Stud Size | #10-32 |
Description
Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,610, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.07 A, 4.4 in Frame, OEM Replacement Brand ILG, Replacement For 7108-2171, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (145-175)
- HHIP 16ER-28UN TiALN Coated External Threading & Grooving Insert (6006-4628)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X10X10)
- FASCO Motor-208-230V1550/1400Rpm 1/2Hp (D1125)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- FASCO Motor, 1/3 HP, OEM Replacement Brand: Coleman Replacement For: Coleman Mfr. No. 1468-306, 1468-3069 (D1092)
- FASCO Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058 (D130)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- YORK Motor, 1/2 HP, 460V, 1075 rpm, 3SPD, 48 Frame (S1-024-25816-700)
- Fasco OEM Replacement Motors