Shop All Cooling Equipment Relays
Fasco
Motor, 1.1 to 1.4 HP, 115V
Mfr # D290
Zoro # G2077761
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC, 1050 rpm,4 Speeds, Open Ventilated, Sleeve Bearings
- Fits Brand Fasco
- Product Type Motor, 1/10 to 1/40 HP, 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D290
- Zoro # G2077761
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 1.1 to 1.4 HP, 115V |
Type | PSC, 1050 rpm,4 Speeds, Open Ventilated, Sleeve Bearings |
Fits Brand | Fasco |
Product Type | Motor, 1/10 to 1/40 HP, 115V |
Description
Motor, 1/10 to 1/40 HP, 115V, Fits Brand Fasco, Type PSC, 1050 rpm,4 Speeds, Open Ventilated, Sleeve Bearings
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- JOHNSON CONTROLS A19Bbc-2C 120/208/240V Spdt (A19BBC-2C)
- DYNA-GLO Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (RMC-LPC80DG)
- HONEYWELL V8044A1010 24V Zone Valve (V8044A1010)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- FASCO Motor, 1.4 HP, 115V, 825 rpm (D829)
- FASCO Blower, 115/208 to 230V, 1 SPDT (B23618)
- FASCO Blower Assembly, 120V, 1.3A, 2600 rpm (B24220)
- FASCO Blower, 480 cfm, 115V, 1200/1400 rpm (50769-D500)
- FASCO Motor, 1.4 HP, 277V, 1050 rpm, 4 SPDT (D152)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- Fasco Cooling Equipment Relays