Shop All Cooling Equipment Relays
Fasco
Motor, 1.1 HP, 4 SPDT, 115V, Double Shaft
Mfr # D291
Zoro # G2077743
original price:
$329.81
15% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Fasco
- Features Permanent Split Capacitor, 1050 RPM, 4 Speeds, 10 3/4 in x 1/2 in x 10 3/4 in Shaft Dimensions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D291
- Zoro # G2077743
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 1.1 HP, 4 SPDT, 115V, Double Shaft |
Fits Brand | Fasco |
Features | Permanent Split Capacitor, 1050 RPM, 4 Speeds, 10 3/4 in x 1/2 in x 10 3/4 in Shaft Dimensions |
Description
Motor, 1/10 HP, 115V, Double Shaft, Fits Brand Fasco, Features Permanent Split Capacitor, 1050 RPM, 4 Speeds, 10 3/4 in x 1/2 in x 10 3/4 in Shaft Dimensions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- AMERI-VENT Pipe Section, 5" Dia., 2 ft. L (5E24)
- BASO K16Ra-24H 24" Nickel Plated (K16RA-24H)
- FASCO Motor, 1.4 HP, 115V, 825 rpm (D829)
- FASCO Blower Motor, 115V, 135 cfm (50752-D500)
- FASCO Motor, 1.1 HP, 115V, 1550 RPM (D0746)
- FASCO Blower Assembly, 115V, 3 SPDT (B47120)
- FASCO Blower Motor, 115V, 1650 rpm (B45227)
- FASCO Draft Inducer Motor, 115V, 1 SPDT (A227)
- DANFOSS Temperature Controller, 230V (084B8520)
- Fasco Cooling Equipment Relays