Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H.
Mfr # A088
Zoro # G7586573
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 6 1/2 in
- HP 1/25 hp
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A088
- Zoro # G7586573
- UPC # 663001021018
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 1/2 in |
Height (In.) | 7 7/8 in |
Width (In.) | 9 in |
Outlet Dimensions | 2 1/2 in Round |
Overall Depth | 6 1/2 in |
Overall Width | 9 in |
Outlet Diameter | 2 1/2 in |
Overall Height | 7 7/8 in |
Wheel Diameter | 4 3/4 in |
Inlet Diameter | 3 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 3 in, Outlet Diameter 2 1/2 in, Compatible with Brand Evcon, York, Replacement For Manufacturer Model Number 2940-391, 70215478, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing Spacer (941486)
- EMERSON FLOW CONTROLS Valve 3/8"X1/2"Odf R22 2 Ton Txv (064425)
- LENNOX CONTROL BOARD KIT (19V36)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 7, Standard Capacity, Synthetic, 2W231, White (2W231)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- Fasco Induced Draft Blowers