Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H.
Mfr # A086
Zoro # G6134563
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 6 3/8 in
- HP 1/25 hp
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A086
- Zoro # G6134563
- UPC # 663001021001
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 3/8 in |
Height (In.) | 7 7/8 in |
Width (In.) | 9 in |
Overall Height | 7 7/8 in |
Outlet Diameter | 2 1/2 in |
Overall Depth | 6 3/8 in |
Inlet Diameter | 3 in |
Outlet Dimensions | 2 1/2 in Round |
Overall Width | 9 in |
Wheel Diameter | 4 1/2 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 3 in, Outlet Diameter 2 1/2 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70215990, 703020, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 20.0 kW (MUH204)
- LEGEND VALVE 3/4" S-437 RADIATOR VALVE (110-124)
- GLAS-COL HEPA Filter (200F HP2)
- SUPCO Allin Liquid Eye, 1/4" MFLR x 1/4" (SG114R)
- FASCO Draft Inducer, 115, Plastic, 8 1/2 in H. (A213)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- TJERNLUND PRODUCTS Internal J-Box Pressure Switch, for SS2 (950-0029)
- Fasco Induced Draft Blowers