Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H.
Mfr # A142B
Zoro # G7578347
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 6 3/8 in
- HP 1/20 hp
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A142B
- Zoro # G7578347
- UPC # 642415173384
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 3/8 in |
Height (In.) | 7 3/4 in |
Width (In.) | 9 1/8 in |
Overall Width | 9 1/8 in |
Outlet Diameter | 2 3/8 in |
Overall Depth | 6 3/8 in |
Wheel Diameter | 4 5/8 in |
Inlet Diameter | 2 in |
Overall Height | 7 3/4 in |
Outlet Dimensions | 2 3/8 in Round |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-22165-81, 7062-4534, 70621881, FB-RFB142, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- YELLOW JACKET Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L (22985)
- GOODMAN Fil18-32 Filter, Plastic (FIL18-32)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- FASCO Draft Inducer Blowers (A996A)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- Fasco Induced Draft Blowers