Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H.
Mfr # A157
Zoro # G7566167
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 5 3/4 in
- HP 1/35 hp
- Construction Material Aluminum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A157
- Zoro # G7566167
- UPC # 663001021438
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 5 3/4 in |
Height (In.) | 8 7/8 in |
Width (In.) | 9 in |
Outlet Width | 1 3/4 in |
Wheel Diameter | 4 5/8 in |
Overall Depth | 5 3/4 in |
Inlet Diameter | 4 7/8 in |
Outlet Height | 2 5/8 in |
Outlet Dimensions | 2 5/8 in x 1 3/4 in - Rectangular |
Overall Width | 9 in |
Overall Height | 8 7/8 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 70022307, 70023219, B1859005, FB-RFB185, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 60 Hz, Electrical Connection Mag-Mate Terminal, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI Capacitor Boot, 60-100KW, 5100 (41019001)
- AIRSEPT High Side Filter-Male Insert O-Ring MIO (76107)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 18", 1 Speed, 1877 cfm, 115V (23013)
- DURAVENT 7" BVENT 24" Length (7BV24)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- Fasco Induced Draft Blowers