Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H.
Mfr # A146
Zoro # G5695471
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 6 in
- HP 1/100 hp
- Construction Material Aluminum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A146
- Zoro # G5695471
- UPC # 642415173278
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 in |
Height (In.) | 7 1/2 in |
Width (In.) | 8 5/8 in |
Outlet Dimensions | 2 5/8 in x 1 5/8 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Outlet Width | 1 5/8 in |
Overall Width | 8 5/8 in |
Overall Depth | 6 in |
Inlet Diameter | 4 7/8 in |
Outlet Height | 2 5/8 in |
Overall Height | 7 1/2 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 21D340096P04, 70217986, 70218925, X38040276047, Nameplate Voltage 115V AC, Phase 1, Current 1/0.35 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Portable Pre-Filter With Stand, 240Cfm (PF-240)
- DAYTON Propeller, 12" Dia., 39.6 Deg. Pitch (VE10E039PG)
- REZNOR 195265 Direct Spark Integrated (195265)
- DAYTON Portable Evaporative Cooler 2100/2800 cfm, 1000 to 1400 sq. ft. (6RJZ4)
- FASCO Draft Inducer, 115, Plastic, 8 1/2 in H. (A213)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- Fasco Induced Draft Blowers