Shop All Induced Draft Blowers
Fasco
Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H.
Mfr # A143
Zoro # G7505644
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Voltage 115
- Depth (In.) 6 in
- HP 1/50 hp
- Construction Material Aluminum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A143
- Zoro # G7505644
- UPC # 663001299585
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Depth (In.) | 6 in |
Height (In.) | 7 1/2 in |
Width (In.) | 8 5/8 in |
Overall Width | 8 5/8 in |
Inlet Diameter | 4 7/8 in |
Overall Depth | 6 in |
Wheel Diameter | 4 5/8 in |
Overall Height | 7 1/2 in |
Outlet Width | 1 5/8 in |
Outlet Dimensions | 2 5/8 in x 1 5/8 in - Rectangular |
Outlet Height | 2 5/8 in |
Description
Induced Draft Furnace Blower, Application Furnaces, For Fuel Type Natural Gas, For Appliance Type Gas Furnaces, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 70218428, 70218924, 70219913, D330673P01, FB-RFB143, X38040305017, Nameplate Voltage 115V AC, Phase 1, Current 0.95 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bearing 1 In (991005)
- HONEYWELL HOME Hot Water Control (L6006C1018)
- DETROIT RADIANT Flame Sensor (TP-222)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 9 1/2 in H. (A130)
- FASCO Draft Inducer Blowers (A996A)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- Fasco Induced Draft Blowers