Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Stud
Mfr # D540
Zoro # G7525314
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D540
- Zoro # G7525314
- UPC # 663001027362
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 1/4 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 2 11/16 in |
Cord Length | 13 in |
Body Dia. | 3 5/16 in |
Lead Length | 12 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 4 3/4 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/100 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.6 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Pillow Block, 20 mm Bore, 104 mm L (SSETWNM20DD)
- FESTO Standards-Based Cylinder DNC-100-125-PPV-A (DNC-100-125-PPV-A)
- KD TOOLS Pinless Impact Universal Joint, 1/2"Drive (84715)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, 115V (D541)
- FASCO HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (D1139)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- FASCO D120 3.3", 1/70Hp, 115V, 1500Rpm (D120)
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW (D1118)
- Fasco 3.3 Inch Diameter Motors