Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud
Mfr # D1103
Zoro # G7571304
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D1103
- Zoro # G7571304
- UPC # 663001023081
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Cord Length | 15 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 5/16 in |
Length Less Shaft | 3 9/16 in |
Overall Length | 5 9/16 in |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 14 in |
Stud Size | #8-32 |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.2/1.4 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 14 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections (CU-905)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/2"-14 Thread Size (FET-501-8FP)
- TRITAN Insert Ball Brng, UC, 2in dia, 7868.31 lb. (UC210-32)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Black (RD150-50MF-G)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- FASCO D120 3.3", 1/70Hp, 115V, 1500Rpm (D120)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D403)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3 (D405)
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- Fasco HVAC Motors