Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, OAO, 1/15 HP, 1550/1300rpm, Stud
Mfr # D1126
Zoro # G7583886
product price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1126
- Zoro # G7583886
- UPC # 663001023302
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 3 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Cord Length | 13 in |
Length Less Shaft | 4 1/8 in |
Overall Length | 6 15/16 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 13 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 13 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFR3)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (5UKF2)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH640-D6)
- FASCO HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (D228)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- FASCO HVAC 3.3 In Motor, 1/15-1/20 HP, 115V, CCW (D1161)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- FASCO Motor, 1/50-1/65-1/80 HP, 120V, CW (D1134)
- Fasco HVAC Motors