Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 44 Frame, 3/8 in Shaft Dia.
Mfr # D485
Zoro # G210652492
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 1/20
- RPM Range 1,501-1,600
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D485
- Zoro # G210652492
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 3 1/8 in |
Bolt Circle Dia. | 3 1/2 in |
Lead Length | 31 in |
Body Dia. | 4 3/8 in |
Length Less Shaft | 5 7/16 in |
Overall Length | 7 15/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 2.2/1.1 A, 44 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCW, Max. Ambient Temp. 104 Degrees F, Lead Length 31 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Resilient Rings, Motor Mounting Position Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- FESTO Slot Nut NST-5-M5-10 (NST-5-M5-10)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- CARLISLE AP56 Super Blue Ribbon V-Belt (AP56)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- Fasco Condenser Fan Motors