Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 44 Frame, 3/8 in Shaft Dia.
Mfr # D377
Zoro # G410652483
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 1/12
- RPM Range 1,401-1,500
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D377
- Zoro # G410652483
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 2 in |
Overall Length | 5 1/4 in |
Lead Length | 20 in |
Body Dia. | 4 3/8 in |
Length Less Shaft | 3 1/4 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/12 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.1 A, 44 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCW, Max. Ambient Temp. 104 Degrees F, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Motor Mounting Position Not Applicable, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 2 HP, Frame 56 (13470997)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX-08MP (FF6505-08-08)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR60)
- Fasco Condenser Fan Motors