Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 44 Frame, 1/2 in Shaft Dia.
Mfr # D635
Zoro # G410652490
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 1/10, 1/20, 1/35
- RPM Range 1,501-1,600
- No. of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D635
- Zoro # G410652490
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 10 in |
Overall Length | 23 3/8 in |
Length Less Shaft | 13 3/8 in |
Lead Length | 60 in |
Body Dia. | 4 3/8 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/20, 1/35 HP, Nameplate RPM 1,550, No. of Speeds 3, Voltage 230V AC, Full Load Amps 1.8/1.3/1.0 A, 44 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 104 Degrees F, Lead Length 60 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Mounting Position Not Applicable, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-16-15-P-A (ADNGF-16-15-P-A)
- ENERPAC RC1010, 11.2 ton Capacity, 10.13 in Stroke, General Purpose Hydraulic Cylinder (RC1010)
- D&D 67" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B64)
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T8O5302)
- Fasco 3-Phase Condenser Fan Motors