Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 44 Frame, 1/2 in Shaft Dia.
Mfr # D339
Zoro # G810652489
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- Phase Single
- HP 1/8, 1/12
- RPM Range 1,501-1,600
- No. of Speeds 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D339
- Zoro # G810652489
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 6 1/2 in |
Overall Length | 17 in |
Lead Length | 30 in |
Bolt Circle Dia. | 3 15/16 in |
Body Dia. | 4 3/8 in |
Length Less Shaft | 5 1/2 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/8, 1/12 HP, Nameplate RPM 1,550, No. of Speeds 2, Voltage 230V AC, Full Load Amps 2.0/1.4 A, 44 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 104 Degrees F, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings, Motor Mounting Position Not Applicable, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- ZORO SELECT Fitting, Boss Style (3LZ70)
- DAYTON 3VX1060 Cogged V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (2L402)
- FESTO Push-In Fitting QBM-1/8-1/4-I-U (QBM-1/8-1/4-I-U)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- Fasco Condenser Fan Motors