Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 42 Frame, 3/8 in Shaft Dia.
Mfr # D474
Zoro # G110652493
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/10
- RPM Range 1,501-1,600
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D474
- Zoro # G110652493
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 3 1/4 in |
Body Dia. | 5 in |
Overall Length | 8 5/8 in |
Bolt Circle Dia. | 4 5/8 in |
Lead Length | 30 in |
Length Less Shaft | 5 5/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 1.9/1.0 A, 42 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6015, 6000 Series Single Row Deep Groove Ball Bearing (6015)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MOMS-5)
- SKF SKF-6013 2RS1 C3, Single Row Ball Brgs, 6013 2RS1 C3 (6013 2RS1 C3)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D0614)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- FASCO Motor, 1/15HP 115V 1500RPM Cw (D116)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- HEIL QUAKER /ICP 1085927 208/230V Condenser Motor (1085927)
- Fasco 3-Phase Condenser Fan Motors