Shop All 3-Phase Condenser Fan Motors
Fasco
HVAC Motor, 42 Frame, 3/8 in Shaft Dia.
Mfr # D0608
Zoro # G510652482
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/10
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D0608
- Zoro # G510652482
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 3/8 in |
Shaft Length | 3 1/4 in |
Body Dia. | 5 in |
Overall Length | 8 7/16 in |
Lead Length | 30 in |
Bolt Circle Dia. | 4 5/8 in |
Length Less Shaft | 5 3/16 in |
Description
HVAC Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 2.4/1.3 A, 42 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Lead Length 30 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Resilient Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- BETA 1 FILTERS Air Filter replacement filter for K23A545 / WIX (B1AF0001754)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- TRITAN Radial Ball Bearing, PS, 10mm, 61800-2RS (61800 2RS PRX)
- FASCO Motor, 1/15HP 115V 1550RPM 4Spd (D117)
- FASCO Motor4Spd1550RPMmultiHP Motor (D338)
- FASCO HVAC Motor, 44 Frame, 3/8 in Shaft Dia. (D485)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- FASCO Motor1/20HP 1500RPM 115V 3.0" Dia (D170)
- FASCO HVAC Motor, 42 Frame, 3/8 in Shaft Dia. (D474)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1625 rpm, 60Hz (048A17O2006)
- Fasco 3-Phase Condenser Fan Motors