Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3
Mfr # D202
Zoro # G6205035
original price:
$75.79
1% off
new price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D202
- Zoro # G6205035
- UPC # 663001025009
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 5/16 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 3/8 in |
Lead Length | 20 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 4 11/16 in |
Description
HVAC Motor, Single Phase, Motor Design Shaded Pole, 1/85 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps .62 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Face, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566654, Pressure Line, 3 micron, Outside-In (MF0060485)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-11)
- BESTORQ B88 V Belt, 91 in Outside Length, 5/8 in Top Width, 1 Ribs (B88)
- ZORO SELECT Coupler, 3/4 In Size (3LX95)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- FASCO Motor, 1/50-1/65-1/80 HP, 120V, CW (D1134)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D608)
- FASCO HVAC 3.3 In Motor, 1/15-1/30 HP, 240V, CW (D1118)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- DAYTON HVAC Motor, 1/50 HP, 1550 rpm, 230V, 3.3 (71634704M)
- Fasco 3.3 Inch Diameter Motors