Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3
Mfr # D123
Zoro # G6100403
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D123
- Zoro # G6100403
- UPC # 663001024033
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 1/4 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 11/16 in |
Overall Length | 4 3/4 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 12 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/80 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.6 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (645H150)
- LOCTITE Anti-Seize, 12 oz Spray Can, Nickel LB 8507(TM) NICKEL ANTI-SEIZE (1852753)
- FESTO Rod Clevis SG-M20X1, 5 (SG-M20X1,5)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- FASCO HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (D106)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- FASCO HVAC Motor, 1/8 HP, 3000 rpm, 115V, 3.3 (D219)
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 (D105)
- Fasco HVAC Motors