Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3
Mfr # D403
Zoro # G6117657
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed
- Number of Speeds 1
- HP 1/60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D403
- Zoro # G6117657
- UPC # 663001427704
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 2 1/4 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 7/8 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 4 15/16 in |
Lead Length | 11 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/60 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.75 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 11 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPIDAIR Maxline Tubing Straightener, 18 in (M8097)
- ALLEN BRADLEY Ac Drive 22AD6P0N104 (22A-D6P0N104)
- DAYTON Motor, 1/3hp, Jet Pump (5K956BG)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP311W)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- FASCO HVAC 3.3 In Motor, 1/40 HP, 230V, CW (D190)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D122)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D184)
- FASCO HVAC Motor, TEAO, 1/100 HP, 1550 rpm, Sleeve (D1109)
- CROWN BOILER CO Fan (60-001)
- Fasco HVAC Motors