Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3
Mfr # D602
Zoro # G5644536
original price:
$63.35
5% off
new price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,500
- Motor Enclosure Design Totally Enclosed Air-Over
- Number of Speeds 1
- HP 1/50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D602
- Zoro # G5644536
- UPC # 663001027409
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 1/4 in |
Length Less Shaft | 2 11/16 in |
Overall Length | 4 13/16 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 2 7/8 in |
Lead Length | 12 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/50 HP, Nameplate RPM 1,500, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.9 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1 Bore Dia., 17 # of Teeth (60B17F-1)
- BESTORQ XPA957 Cogged Belt Metric, 957 mm Pitch Length, 13 mm Top Width, 1 Ribs (XPA957)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-7/16 Bore Dia., 18 # of Teeth (60BS18H X 1 7/16)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D707)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500/1300rpm, Stud (D1103)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- FASCO HVAC Motor, 1/40-1/50-1/80 HP, 115V, CCW/LE (D128)
- FASCO HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE, B (D1124)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71638779M)
- Fasco HVAC Motors