Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3
Mfr # D208
Zoro # G6070443
Free Shipping & Returns
$94.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D208
- Zoro # G6070443
- UPC # 663001025054
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 3 in |
Length Less Shaft | 4 1/8 in |
Body Dia. | 3 5/16 in |
Shaft Dia. | 1/4 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Overall Length | 6 15/16 in |
Lead Length | 12 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/30 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- CLIMAX METAL PRODUCTS RC-037-S Set Screw Coupling (RC-037-S)
- ATLANTIC BLOWERS External Silencer 2.5” (AB-40004)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550/1300rpm, Stud (D1126)
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D215)
- FASCO HVAC Motor, Open Air-Over, 1/20 HP, 1,550 Nameplate RPM, 1 Speed, 115V AC, Stud Mount, CWSE, B (D1124)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- Fasco 3.3 Inch Diameter Motors