Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3
Mfr # D364
Zoro # G7458857
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D364
- Zoro # G7458857
- UPC # 663001427629
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Body Dia. | 3 5/16 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 3 7/16 in |
Shaft Dia. | 5/16 in |
Overall Length | 6 13/16 in |
Lead Length | 21 in |
Bolt Circle Dia. | 2 7/8 in |
Stud Size | #8-32 |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/25 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1.8 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 21 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, AK49-QT (AK49)
- BSC PREFERRED Timing Belt - T5, 16 x 330mm PL, T66 (16T5/330)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F18, B18 Filter, Plastic (GRP-96-642)
- PIX V-Belt, Cogged 5/8 X 76 (5VX760)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- FASCO HVAC 3.3 In Motor, 1/35-1/110 HP, 115V, CW (D534)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- FASCO HVAC Motor, 1/60 HP, 3000 rpm, 115V, 3.3 (D402)
- DAYTON HVAC Motor, 1/10 HP, 1550 rpm, 115V, 3.3 (71903593M)
- Fasco 3.3 Inch Diameter Motors