Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3
Mfr # D220
Zoro # G8522211
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed
- Number of Speeds 1
- HP 1/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D220
- Zoro # G8522211
- UPC # 663001025245
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 6 1/2 in |
Length Less Shaft | 4 7/8 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 11 1/4 in |
Lead Length | 12 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SK, 50mm (SK-50MM)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- REELCRAFT Hose Reel, 1/2in. dia., 325 ft., 3000 psi (CA32118 M)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- FASCO HVAC Motor, OAO, 1/20 HP, 1450 rpm, 208-230V (D0396)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D184)
- FASCO HVAC Motor, 1/10 HP, 3200 rpm, 208-230V, 3.3 (D404)
- FASCO HVAC Motor, 1/25 HP, 1550 rpm, 115V, 3.3 (D332)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC Motor, 1/20 HP, 1500 rpm, 230V, 3.3 (D189)
- Fasco 3.3 Inch Diameter Motors