Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3
Mfr # D215
Zoro # G6171033
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Nameplate RPM 3,000
- Motor Enclosure Design Totally Enclosed
- Number of Speeds 1
- HP 1/20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D215
- Zoro # G6171033
- UPC # 663001025207
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Dia. | 5/16 in |
Length Less Shaft | 4 3/4 in |
Shaft Length | 6 1/2 in |
Body Dia. | 3 5/16 in |
Lead Length | 12 in |
Overall Length | 11 1/4 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/20 HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 1.1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (71216241M)
- DIXON Swivel 3/16" Hose I.D, 7/16"-20 Thread (1430307K)
- TOMPKINS Hydraulic Fitting-Steel04MJ HEX HEAD PLUG (2408-04)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5P)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- FASCO HVAC Motor, OAO, 1/20 HP, 1500 rpm, 115V (D1101)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- FASCO HVAC 3.3 In Motor, 1/30-1/125 HP, 115V, CW (D532)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D202)
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 208-230V, 3.3 (71903588M)
- Fasco 3.3 Inch Diameter Motors