Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/15 HP, 1600 rpm, 120V, 3.3
Mfr # D109
Zoro # G5229472
original price:
$115.99
17% off
new price: $95.75
/ea
Free Shipping & Returns
$95.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Nameplate RPM 1,600
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D109
- Zoro # G5229472
- UPC # 815585028055
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Shaft Length | 3 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Length Less Shaft | 3 9/16 in |
Overall Length | 6 15/16 in |
Stud Size | #8-32 |
Lead Length | 12 in, 16 in |
Bolt Circle Dia. | 2 7/8 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Shaded Pole, 1/15 HP, Nameplate RPM 1,600, No. of Speeds 1, Voltage 120V AC, Full Load Amps 2 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWSE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, 16 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC25 1 1/8)
- DIXON Automotive Male Plug, Steel, 1/4" (DCP1)
- WEG Evaporative Cooler Motor, Ring, 115V, 18 (.5018OS1AEC56)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D601)
- FASCO HVAC Motor, 1/40-1/50-1/80 HP, 115V, CCW/LE (D128)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550rpm, 3.3in dia (D473)
- FASCO HVAC Motor, 1/20 HP, 3000 rpm, 115/230V, 3.3 (D214)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- FASCO HVAC Motor, 1/20 HP, 1550 rpm, 460V, 3.3 (D186)
- DAYTON HVAC Motor, 1/70 HP, 3000 rpm, 115V, 3.3 (71213795M)
- Fasco 3.3 Inch Diameter Motors