Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3
Mfr # D1127
Zoro # G5229427
original price:
$89.55
19% off
new price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/230V AC
- Nameplate RPM 1,550
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D1127
- Zoro # G5229427
- UPC # 663001337843
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 4 1/16 in |
Shaft Length | 3 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Stud Size | #10-32 |
Overall Length | 6 7/8 in |
Lead Length | 20 in |
Bolt Circle Dia. | 2 7/8 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 1.1/0.60 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 20 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 230VAC, Altivar (ATV12H018M2)
- D&D 98" Outside Length, 2/3" Top Width, 1 Ribs (BX95)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- FASCO HVAC Motor, 1/125-1/200 HP, 115V, CCW/LE (D129)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D124)
- FASCO HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (D515)
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- FASCO Motor 3.3 In, 1/30-1/65 HP, 115V, CCW/LE (D137)
- FASCO HVAC Motor, 1/50 HP, 1550 rpm, 115V, 3.3 (D1139)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633712M)
- Fasco 3.3 Inch Diameter Motors