Shop All 3.3 Inch Diameter Motors
Fasco
HVAC Motor, 1/10 HP, 3200 rpm, 115V, 3.3
Mfr # D405
Zoro # G6231626
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Nameplate RPM 3,200
- Motor Enclosure Design Open Air-Over
- Number of Speeds 1
- HP 1/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D405
- Zoro # G6231626
- UPC # 663001716532
- Country of Origin Mexico
- Category 3.3 Inch Diameter Motors
Dimensions
Length Less Shaft | 4 3/4 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3 5/16 in |
Shaft Length | 3 1/4 in |
Bolt Circle Dia. | 2 7/8 in |
Overall Length | 7 13/16 in |
Lead Length | 36 in |
Stud Size | #8-32 |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 HP, Nameplate RPM 3,200, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position All Angle, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (VCJT 1 1/4S)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-8-8)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D136)
- FASCO HVAC 3.3 In Motor, 1/90 HP, 240V, CCW (D1119)
- FASCO HVAC Motor, 1/12 HP, 1550 rpm, 115/230V, 3.3 (D1127)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D125)
- FASCO HVAC 3.3 In Motor, 1/115 HP, 208-240V, CCW (D107)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D200)
- FASCO HVAC Motor, 1/30 HP, 1550 rpm, 115V, 3.3 (D515)
- Fasco 3.3 Inch Diameter Motors