Shop All Blower Motors and Parts
Fasco
Fan and Blower Motors
Mfr # D729
Zoro # G011935008
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2, 1/3, 3/4
- RPM Range 1,001-1,100
- Nameplate RPM 1,075
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D729
- Zoro # G011935008
- UPC # 818508021287
- Country of Origin Thailand
- Category Blower Motors and Parts
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 6 in |
Shaft Length | 6 in |
Overall Length | 12 in |
Description
Direct Drive Blower Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 1/2, 1/3, 3/4 HP, 1,075 Nameplate RPM, Voltage 208-230V AC, 2.9/3.8/5.4 A Full Load Amps, 60 Hz Hz, Single Phase, 48 Frame, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Ins. Class B, Duty Continuous, No. of Speeds 3, Motor Mounting Type Extended Studs, Motor Bearings Sleeve, Motor Thermal Protection Auto, Motor Shaft Rotation Reversible, Length Less Shaft 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42" Tubeaxial Fan (166210A)
- SCOTSMAN Screw, 03-1531-01 (03-1531-01)
- AMERIMAX HOME PRODUCTS 30"X50' Galv Flashing (70030)
- MAXX AIR 24 In. 2-Speed Direct Drive Whole House Fan with Shutter (CX242DDWTUPS)
- FASCO A134 Blower, 115V, Sp.1 (A134)
- FASCO Blower Wheel, 5.25 C.C.W. (2-6012)
- FASCO A130 Blower, 115V, Sp.1 (A130)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- FASCO D1061 115V 1/20-1/30-1/60 Hp (D1061)
- FASCO Fan and Blower Motor, 5/16 in Shaft Dia. (D374)
- CARRIER Main Relay Control Board (17122000002609)
- Fasco Blower Motors and Parts