Shop All Blower Motors and Parts
Fasco
Fan and Blower Motor, 5/16 in Shaft Dia.
Mfr # D374
Zoro # G011775550
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- HP 1/8, 1/20
- RPM Range 1,401-1,500
- Nameplate RPM 1,500
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D374
- Zoro # G011775550
- UPC # 815585029793
- Country of Origin Mexico
- Category Blower Motors and Parts
Dimensions
Lead Length | 17 in |
Length Less Shaft | 4 1/2 in |
Shaft Length | 2 3/16 in |
Body Dia. | 4 3/8 in |
Shaft Dia. | 5/16 in |
Bolt Circle Dia. | 3 15/16 in |
Overall Length | 6 5/8 in |
Description
Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/8, 1/20 HP, Nameplate RPM 1,500, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4.0/2.5 A, 4.4 Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CW, Max. Ambient Temp. 104 Degrees F, Lead Length 17 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Extended Studs, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condenser Coil Cleaner, 1 gal., Yellow (4178-08)
- HOSHIZAKI Sensor Assembly (4A3753G02)
- ASCO Repair Internal Valve Kit (323-581)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- FASCO A206 Blower, 115V, Sp.1 (A206)
- FASCO Fan and Blower Motor, 3/8 in Shaft Dia. (D310)
- FASCO A130 Blower, 115V, Sp.1 (A130)
- FASCO Blower Wheel, 5.25 C.C.W. (2-6012)
- FASCO Fasco K612, C-Frame BROAN Replacement Motor - 120 Volts 3000 RPM (K612)
- FASCO A134 Blower, 115V, Sp.1 (A134)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- Fasco Blower Motors and Parts