Shop All Staplers and Tackers
Fasco
F1B 31-16 Fine Wire Upholstery Stapler For Duo Fast 31 Series Staples
Mfr # 11124F
Zoro # G7133333
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 5/8 in.
- Overall Length 1/4 in.-5/8 in.
- Tool Weight 10.96 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # 11124F
- Zoro # G7133333
- UPC # 714732000664
- Country of Origin Italy
- Category Staplers and Tackers
Dimensions
Overall Length | 1/4 in.-5/8 in. |
Details
Item | Staplers |
Crown | 5/8 in. |
Tool Weight | 10.96 lbs |
Description
The Upholstery Staplers Are Frequently Used For Several Applications Including Felt, Insulation, Upholstery & Fine Woodwork.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- CENTURY DRILL & TOOL 24" L 3" Cap. Aluminum Pipe Wrench (72608)
- ZEPHYR Nutsetter, 2-9/16" L, 1/4" Hex Size (Z10MSHL-1/4)
- FASCO F1B 41-19 Fine Wire Upholstery Stapler For Senco A & D Series Staples (11145F)
- FASCO F1B 84-16 Stapler (11139F)
- FASCO F1B 80-16 Ln 50-Mm Stapler With 2-Inch Long Nose (11084F)
- FASCO F1B 80-16 Auto L/M Stapler With Auto-Fire Long Magazine (11189F)
- FASCO F1B 34Df-18 Fine Wire Upholstery Stapler For DuoFast 34 Series Staples (11080F)
- FASCO F1B 97B-25 Narrow Crown Stapler For 97Sb Bostitch And Bea 97 Series (11087F)
- SWANSON TOOL Unitacker 5-in-1 Staple Gun, includes 500 staples (STA865)
- Fasco Staplers and Tackers