Shop All Induced Draft Blowers
Fasco
Draftinducer 115V 2Spd 1/18Hp 3450Rpm Cw
Mfr # A224
Zoro # G3204131
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- CFM @ 0.500-In. SP 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A224
- Zoro # G3204131
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
CFM @ 0.500-In. SP | 115V |
Description
Draftinducer 115V 2Spd 1/18Hp 3450Rpm Cw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- MCDONNELL & MILLER Replacement Valve Assembly (339900)
- DAYTON Floor Fan, 24 in, 3 Speeds, Silver, Includes Wall and Ceiling Bracket (61LD80)
- ZORO SELECT Electric Heating Cable, 240VAC, 250 ft Length (13R083)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FASCO Draft Inducer, 115, Plastic, 8 1/2 in H. (A213)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- Fasco Induced Draft Blowers