Shop All Induced Draft Blowers
Fasco
Draftinducer 115V 1/25Hp 3000Rpm Ccw Slv
Mfr # A283
Zoro # G3204393
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Duct Temp. Deg. (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A283
- Zoro # G3204393
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
Duct Temp. Deg. (F) | 115V |
Description
Draftinducer 115V 1/25Hp 3000Rpm Ccw Slv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 18-1/2 in. x 54-1/8 in. (810807)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- TSURUMI Check Valve (801-015)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A079)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- PACKARD Draft Inducer, 115V, Metal, 6 in H. (66590)
- Fasco Induced Draft Blowers