Shop All Induced Draft Blowers
Fasco
Draft Inducer Blowers
Mfr # A996A
Zoro # G311935005
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Application Water Heater
- Frame 3.3
- Phase Single
- Nameplate RPM 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A996A
- Zoro # G311935005
- UPC # 818508029238
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Overall Length | 11 15/16 in |
Shaft Dia. | 5/16 in |
Body Dia. | 3.3 in |
Description
Water Heater Blower Motor, Single Phase, Motor Design Shaded Pole, Not Applicable HP, Nameplate RPM 3,000, No. of Speeds 1, Voltage 120V AC, Full Load Amps 2.1 A, 3.3 Frame, OEM Replacement Brand Fasco, Replacement For 7021-11445, A996, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Housing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th6220D1028 Premier White (TH6220D102)
- WHITE-RODGERS 3F01-110 Snap Disc Fan Control (3F01-110)
- LENNOX Blwr Wheel, 10 3/4" X 9 1/2" Cw, Le21706 (21706)
- WILLIAMS COMFORT PRODUCTS Fireplace-Look Room Heater, NG, 35k BTU (3502922A)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A202)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- Fasco Induced Draft Blowers