Shop All Induced Draft Blowers
Fasco
Draft Inducer Blowers
Mfr # A249
Zoro # G211934962
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase Single
- Full Load Amps 2.35 A
- Max. Ambient Temp. 40 Degrees C
- OEM Replacement Brand Fasco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A249
- Zoro # G211934962
- UPC # 818508028224
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Body Dia. | 3.3 in |
Details
Item | Draft Inducer Blower Motor |
Voltage | 115V AC |
Phase | Single |
Full Load Amps | 2.35 A |
Max. Ambient Temp. | 40 Degrees C |
OEM Replacement Brand | Fasco |
Weight | 7.41 lb |
Motor Bearings | Ball |
Motor Design | Shaded Pole |
Voltage Compatibility | 115V AC |
Nameplate RPM | 3,400 |
No. of Speeds | 1 |
RPM Range | 3,001-3,600 |
Standards | UL |
Ins. Class | B |
Description
Draft Inducer Blower Motor, Single Phase, Motor Design Shaded Pole, Nameplate RPM 3,400, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.35 A, OEM Replacement Brand Fasco, Ins. Class B, Max. Ambient Temp. 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- FASCO Motor, 1.4 HP, 115V, 1050/1550 rpm (D0346)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- DAYTON Motor (VED166U2919.6G)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A163)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- FASCO Draft Inducer, 115, Plastic, 8 1/2 in H. (A213)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- FASCO Draft Inducer, 115, Steel, 6 31/64 in H. (A172)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 14 3/4 in H. (HS4)
- Fasco Induced Draft Blowers