Shop All Induced Draft Blowers
Fasco
Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H.
Mfr # A241
Zoro # G8518727
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4.9/1.75x2.75"
- Type Replacement
- Voltage 208/230V
- Depth (In.) 7 45/64 in
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A241
- Zoro # G8518727
- UPC # 642415173230
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4.9/1.75x2.75" |
Depth (In.) | 7 45/64 in |
Height (In.) | 7 45/64 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 6 13/64 in |
Overall Height | 7 5/8 in |
Overall Depth | 7 5/8 in |
Overall Width | 6 1/8 in |
Outlet Height | 2 3/4 in |
Inlet Diameter | 4 7/8 in |
Outlet Dimensions | 2 3/4 in x 1 3/4 in - Rectangular |
Wheel Diameter | 4 5/8 in |
Outlet Width | 1 3/4 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 4 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-23641-01, 70-23641-81, 7021-9567, 702112903, 70219137, Nameplate Voltage 208-230V AC, Phase 1, Current 0.56/0.65 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 2,800 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 3/8 In (LLD - 053S)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- ALLEGRO INDUSTRIES Axial Explosion-Proof Inline Booster Pla (9539-12EXI)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- FASCO Draft Inducer Blowers (A996A)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- Fasco Induced Draft Blowers