Shop All Induced Draft Blowers
Fasco
Draft Inducer Blower, 115V, Steel, 8 1/2 in H.
Mfr # A155
Zoro # G8518772
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 4.9/3.85"
- Type Replacement
- Voltage 115V
- Depth (In.) 10 13/16 in
- Construction Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # A155
- Zoro # G8518772
- UPC # 663001021407
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 4.9/3.85" |
Depth (In.) | 10 13/16 in |
Height (In.) | 8 1/2 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 6 5/32 in |
Outlet Dimensions | 3 3/4 in Round |
Inlet Diameter | 4 7/8 in |
Outlet Diameter | 3 3/4 in |
Overall Height | 8 1/2 in |
Wheel Diameter | 4 5/8 in |
Overall Width | 6 1/8 in |
Overall Depth | 10 3/4 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 4 7/8 in, Outlet Diameter 3 3/4 in, Compatible with Brand Armstrong, Replacement For Manufacturer Model Number 40425-002, 40425-003, 702110046, 702110325, 702111062, FB-RFB425, Nameplate Voltage 115V AC, Phase 1, Current 1.4 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Media Filter, SH, MERV11, 12"x24"x12" (112-663-002)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- HONEYWELL HOME Universal Ignition Control (S8910U3000)
- HI-TECH DURAVENT Ducting Hose, 18 In. ID, 25 ft. L, PVC (2024-1800-2025)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A088)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- FASCO Draft Inducer, 115, Plastic, 8 13/62 in H. (A136)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A171)
- PACKARD Draft Inducer, 115V, Metal, 9 in H. (66781)
- Fasco Induced Draft Blowers