Shop All Induced Draft Blowers
Fasco
Draft Inducer Blower, 115V, Plastic, 9 7/64 in H.
Mfr # A225
Zoro # G8518702
product price: $232.00
/ea
Free Shipping & Returns
$232.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.0/1.7"
- Type Replacement
- Voltage 115V
- Depth (In.) 10 29/32 in
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A225
- Zoro # G8518702
- UPC # 663001058649
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 2.0/1.7" |
Depth (In.) | 10 29/32 in |
Height (In.) | 9 7/64 in |
Width (In.) | 6 25/32 in |
Overall Depth | 10 7/8 in |
Outlet Diameter | 1 5/8 in |
Inlet Diameter | 2 in |
Wheel Diameter | 4 5/8 in |
Outlet Dimensions | 1 5/8 in Round |
Overall Height | 9 in |
Overall Width | 6 3/4 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 1 5/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 024-34558-000, 17503, 702111577, 702111577S, 702111830, Nameplate Voltage 115V AC, Phase 1, Current 2.25 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 12J99 Ignition Control Circuit (12J99)
- FUNCTIONAL DEVICES-RIB U1C Spdt Enclosed Pilot Relay (RIBU1C)
- FROSTGUARD Electric Heating Cable, 240VAC, 12 ft Length (FG2-12L)
- MRCOOL Condenser Wall Mounting Kit (MB440A)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- FASCO Draft Inducer, 230, Steel, 8 37/64 in H. (A148)
- FASCO Draft Inducer, 115, Plastic, 9 1/2 in H. (A202)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- Fasco Induced Draft Blowers