Shop All Induced Draft Blowers
Fasco
Draft Inducer Blower, 115V, Plastic, 11 33/64 in H.
Mfr # A173
Zoro # G8518657
product price: $339.00
/ea
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 1.25/2.40"
- Type Replacement
- Voltage 115V
- Depth (In.) 7 13/64 in
- Construction Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A173
- Zoro # G8518657
- UPC # 663001031673
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 1.25/2.40" |
Depth (In.) | 7 13/64 in |
Height (In.) | 11 33/64 in |
Vent Pipe Dia. (In.) | 3.3" |
Width (In.) | 11 37/64 in |
Overall Width | 11 1/2 in |
Overall Height | 11 1/2 in |
Overall Depth | 7 1/8 in |
Outlet Diameter | 2 3/8 in |
Inlet Diameter | 1 1/4 in |
Wheel Diameter | 9 in |
Outlet Dimensions | 2 3/8 in Round |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 1 1/4 in, Outlet Diameter 2 3/8 in, Compatible with Brand Alltemp (Rotom), Intercity Products, Replacement For Manufacturer Model Number 1011350, 7062-4578, 7062-4832, FB-RFB350, Nameplate Voltage 115V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,450 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER MiniPleat Filter, 2V, MERV13, 24"x24"x12" (111-502-101)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- XPOWER 16 Inch. Ø Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses (16DHK)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Aluminum (5NKL4)
- FASCO Draft Inducer, 115, Plastic, 10 11/16 in H. (A170)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 3/4 in H. (A142B)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/8 in H. (A140)
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Induced Draft Furnace Blower, 115, Steel, 7 1/2 in H. (A064)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS1)
- Fasco Induced Draft Blowers