Shop All Induced Draft Blowers
Fasco
Draft Inducer, 115, Plastic, 8 13/62 in H.
Mfr # A136
Zoro # G8518711
product price: $334.00
/ea
Free Shipping & Returns
$334.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet and Outlet Dia. (In.) 2.0/1.8
- Voltage 115
- Depth (In.) 7 45/64 in
- Construction Material Plastic
- Height (In.) 8 13/62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # A136
- Zoro # G8518711
- UPC # 663001021162
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Inlet and Outlet Dia. (In.) | 2.0/1.8 |
Depth (In.) | 7 45/64 in |
Height (In.) | 8 13/62 in |
Width (In.) | 6 13/16 in |
Inlet Diameter | 2 in |
Outlet Dimensions | 1 3/4 in Round |
Outlet Diameter | 1 3/4 in |
Overall Height | 8 1/8 in |
Overall Width | 6 3/4 in |
Overall Depth | 7 5/8 in |
Wheel Diameter | 4 5/8 in |
Description
Draft Inducer, Application Furnaces, For Appliance Type Furnaces, Inlet Diameter 2 in, Outlet Diameter 1 3/4 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-24033-01, 70623861, 70624537, 70625177, FB-RFB136, Nameplate Voltage 115V AC, Phase 1, Current 0.75 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,450 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- DAYTON Duct Blower, 14 In (5AV78)
- MAJESTIC PET Majestic SL1118 18 in. Chimney Pipe Section (SL1118)
- SUPCO Contactor, 40A, 24V, 2 Pole (DP40242)
- FASCO Draft Inducer Blower, 208/230V, Steel, 7 45/64 in H. (A241)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 8 7/8 in H. (A157)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Draft Inducer Blower, 115V, Steel, 8 1/2 in H. (A155)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A146)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- Fasco Induced Draft Blowers