Shop All Direct Drive Blower Wheels
Fasco
Double Inlet Blower Wheel - 5 1/4in Diameter 1/2in Bore
Mfr # 1508485
Zoro # G208424827
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # 1508485
- Zoro # G208424827
- Country of Origin Iceland
- Category Direct Drive Blower Wheels
Description
Fasco double inlet blower wheel - 5 1/4 inch diameter 1/2 inch bore made using heavy duty, corrosion and rust resistant galvanized, cold rolled steel for long lasting durability. Ideal for use in condensers, draft boosters, flue exhaust, small appliances and furnaces. Rotation is cw . Max rpm is 3,600 . Width is 6-7/8 in. . Quantity is 1 . Extra quantities are available.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A19Bac-1C Spdt Coiled Bulb (A19BAC-1C)
- COMPONENT HARDWARE Alum Htd Rd Vent Port For 4" Thick Freez (W88-1010)
- SELKIRK Support Kit Chimney Roof 12In (200420)
- AAF FLANDERS 10x30x1 FBG Furn Filter (10055.01103)
- FASCO Double Inlet Blower Wheel - 7 31/64in Diameter 1/2in Bore (1504102)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 10 1/2 In (FC987-1050D L)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 3/8 In (C631-637D R)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In (B631-200S R)
- REVCOR Blower Whl, Dia 6 In, Width 9 In (PD660-400)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 4 In (C631-400D R)
- Fasco Direct Drive Blower Wheels