Shop All Permanent Split Capacitor Blower Motors
Fasco
Direct Drive Blower Motor, 1/4 HP
Mfr # D725
Zoro # G6422897
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- Bolt Circle Dia. 5 1/4 in
- Shaft Dia. 1/2 in
- Phase Single
- Length Less Shaft 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D725
- Zoro # G6422897
- UPC # 818508021256
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Bolt Circle Dia. | 5 1/4 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Mounting Stud Length | 9/16 in |
Shaft Length | 6 in |
Overall Length | 10 11/16 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4, 1/6, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.2-1.5-1.1 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 26 in, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (752)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- GATES Clamp Assembly (Polarseal Ii Acc), G46995-0008 (G46995-0008)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- FASCO Condenser Fan Motor, 1/4 HP, 1.8A (D909)
- FASCO Condenser Fan Motor, 1/5 HP, 1.2A (D743)
- FASCO Direct Drive Blower Motor, 1/3 HP (D923)
- FASCO Condenser Fan Motor, 1/6 HP, 1.0A (D917)
- DAYTON Motor, 1/2hp, D/D Blower (3LU84)
- Fasco Permanent Split Capacitor Blower Motors