Shop All Permanent Split Capacitor Blower Motors
Fasco
Direct Drive Blower Motor, 1/3 HP
Mfr # D923
Zoro # G6422836
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Ambient Temp. 40 Degrees C
- Ins. Class B
- Full Load Amps 2.9-2.2-1.7 A
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- RPM Range 1,001-1,100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D923
- Zoro # G6422836
- UPC # 818508020624
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Shaft Length | 6 in |
Bolt Circle Dia. | 5 1/4 in |
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 10 15/16 in |
Length Less Shaft | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Mounting Stud Length | 1 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Lead Length | 26 in |
Description
Direct Drive Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3, 1/4, 1/5 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.9-2.2-1.7 A, 48 Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 26 in, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FASCO Condenser Fan Motor, 1/5 HP, 1.2A (D743)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- FASCO Condenser Fan Motor, 1/4 HP, 2.9A (D742)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- CENTURY Motor, PSC, 1/6 HP, 1075 RPM, 115V, 48Y, OAO (FDL1016)
- Fasco Direct Drive Blower Motors