Shop All OEM Replacement Motors
Fasco
Condenser Fan Motor, 1/8, OEM Replacement Brand: Trane Replacement For: 5KCP39BGR426S
Mfr # D895
Zoro # G4333841
original price:
$169.13
6% off
new price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/8
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D895
- Zoro # G4333841
- UPC # 818508020518
- Country of Origin Thailand
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 in |
Length Less Shaft | 3 5/8 in |
Bolt Circle Dia. | 5 1/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 5 5/8 in |
Stud Size | #8-32 X 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,650, No. of Speeds 1, Voltage 200-230V AC, Full Load Amps 0.80 A, 48 Frame, OEM Replacement Brand Trane, Replacement For 5KCP39BGR426S, Usable @ 208V No, Usable @ 200V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10-5/8 L, PK50 (5050004)
- SMC Female Elbow, 90 Deg, 6mm, TubexFemale BSPT (KQ2LF06-03A)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5A00-5U1-NA)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Arkia, Tappan & SJC Replacement For: JA1C039 (D1180)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor, 1/65 HP, OEM Replacement Brand: Loren Cook Replacement For: 615049 (D1117)
- FASCO Motor, 1/10 HP, OEM Replacement Brand: Nutone Replacement For: 6717 (D1107)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: McQuay Replacement For: 879-382-562-ZB-00 (D1142)
- FASCO Motor1/25HP 3000RPM 115V 3.3"Dia (D210)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 21276-01 (D832)
- Fasco OEM Replacement Motors