Shop All OEM Replacement Motors
Fasco
Condenser Fan Motor, 1/8, OEM Replacement Brand: Bryant/Payne
Mfr # D847
Zoro # G6422809
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame 48
- HP 1/8
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fasco
- MFR # D847
- Zoro # G6422809
- UPC # 818508020501
- Country of Origin Thailand
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 3 1/2 in |
Length Less Shaft | 4 5/16 in |
Bolt Circle Dia. | 5 1/4 in |
Body Dia. | 5.7 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 7 13/16 in |
Stud Size | #8-32 X 4 5/16 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,125, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.90 A, 48 Frame, OEM Replacement Brand Bryant/Payne, Replacement For Bryant/Payne Mfr. No. HC35VE-230, Bryant/Payne Mfr. No. K1543, Bryant/Payne Mfr. No. KA55CGD-9658, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-PPV-A (DSNU-25-25-PPV-A)
- DIXON Boss Male Stem Steel, 1/2", NPTx, 1/2", (MS1)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X087KW)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Heatcraft (D1133)
- FASCO Motor1/8HP 115/230V 1500RPM Motor (D504)
- SPEAKMAN Bathroom Faucet Hose (RPG63-0089)
- Fasco OEM Replacement Motors