Shop All Permanent Split Capacitor Blower Motors
Fasco
Condenser Fan Motor, 1/6 HP, 1.0A
Mfr # D917
Zoro # G6422845
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA Certified, UL Recognized
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Hz 60 Hz
- Ins. Class B
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fasco
- MFR # D917
- Zoro # G6422845
- UPC # 818508020570
- Country of Origin Thailand
- Category Permanent Split Capacitor Blower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 6 1/2 in |
Lead Length | 55 in |
Overall Length | 11 5/16 in |
Length Less Shaft | 4 13/16 in |
Stud Size | #8-32 |
Bolt Circle Dia. | 5 1/4 in |
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 208-230V AC, 1.0 A Full Load Amps, 48 Frame, Output Watts 130 W, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Spindle Axis ELGC-BS-KF-45-200-10P (ELGC-BS-KF-45-200-10P)
- ORBIT 37227 Cutoff Riser, 6 in L, Polyethylene (37227/37069)
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- PREVOST Prevost 3/8"High Flow Fnpt Plug (PRVERP076251)
- FASCO Direct Drive Blower Motor, 1/3 HP, 115V (D727)
- FASCO Condenser Fan Motor, 1/4 HP, 1.7A (D7749)
- FASCO Fasco OEM Replacement Motor, 1 HP, 1125 RPM, 208-230/460V, OAO, 48 Frame (D2851)
- FASCO Direct Drive Blower Motor, 1/4 HP, 115V (D721)
- FASCO Condenser Fan Motor, 1075 rpm, 1/4 HP, 1.8A (D7909)
- FASCO Direct Drive Blower Motor, 1/4 HP (D725)
- DAYTON Motor, PSC, 1/2 HP, 1140,115/230V, 56Z, OAO (5BE66)
- Fasco Permanent Split Capacitor Blower Motors